missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Single Position Electromagnetic Stirrer

Slim and compact electromagnetic stirrer designed with modern magnetic coil technology. For better mixing, pulse mode is provided in which a stirring bar can rotate clockwise and counter clockwise for every 30 seconds.

Brand:  Fisherbrand™ MS01-3221EU/US/UK/AU

Product Code. 15990241

  • 192.00 € / Each
Estimated Shipment: 20-03-2025
to see stock.
Explore more special offers
Add to basket

Alert:

  • Place only the recommended magnetic stirring bar with a beaker or flask in between
  • Wear protective gloves while cleaning the device
  • Do not touch the base plate immediately after operation
  • Abrasion of the dispersion equipment or the rotating accessories can get into the medium you are working on
  • The maximum temperature of the stirring media in the beaker and beaker itself should not exceed 45°C
  • The equipment will not restart in case of either power interruption or any fault or mechanical interruption
  • Care should be taken based on the sample used for mixing


Description

Description

  • Slim profile with a unique flat surface design.
  • Wear-free drive without any moving parts.
  • Mixing capacity of 800 mL with 25 mm magnetic stirring bar.
  • Pulse function of 30 seconds for better mixing.
  • Variable time setting from 1 minute to 99 minute and infinite mode.
  • Digital display for accurate setting of speed and time.
  • Variable speed setting from 15 to 1500 RPM.
  • Water spill resistant design
  • Manufactured to IP 65 standard.
  • Easy to use control panel with a user friendly interface.
  • Anti - Skid pads.
  • Place only the recommended magnetic stirring bar with a beaker or flask in between.
  • Wear protective gloves while cleaning the device.
  • Do not touch the base plate immediately after operation.
  • Abrasion of the dispersion equipment or the rotating accessories can get into the medium you are working on.
  • The maximum temperature of the stirring media in the beaker and beaker itself should not exceed 45°C.
  • The equipment will not restart in case of either power interruption or any fault or mechanical interruption.
  • Care should be taken based on the sample used for mixing.
Specifications

Specifications

15 to 1500 rpm
Stainless Steel
94 mm
9V . . . 1A/ 100-240 VAC 50/60 Hz
Gray
iStir Uno
Magnetic Stirrer
1
800 mL
156 x 110 x 13.2 mm
Analog
Analog
Motorless
400 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.