missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Single pulley block 385kg SWL capacity with swivel head
Brand: Manutan A340219
This item is not returnable.
View return policy
Description
Manufactured from high strength, lightweight plastics and stainless steel. All with plain bearings. Swivel head only allows the block to swivel 360°. Swivel head and becket allows attachment of rope or accessory to the bottom of the block. 'Reverse shackle' can be set in line or at 90° to the sheave.- Maximum capacity: 1250kg
- Single block with swivel head only
- Maximum rope diameter: 10mm
- SWL: 385kg
- Diameter: Sheave: 45mm