missing translation for 'onlineSavingsMsg'
Learn More

Manutan Single wall box, 254mm x 203mm x 203mm

Brand:  Manutan A329275

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12838248

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

The cost-effective solution for packing less fragile items, economical and ideal for every day use. Strong, single wall boxes with brown kraft finish. Supplied flat for ease of storage.
  • Internal dimensions (L x H): 254mm x 203mm
  • Load capacity: 10kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers