missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Siphon with Stopcock
A device for quick and easy transfer of low-viscosity liquids from containers at different elevations using the siphoning principle. Buerkle™ Siphon with Stopcock is especially handy for complete container evacuation, since liquid needs to be primed only once.
Brand: Buerkle™ 5605-1000
71.73 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Alert:
Offered also as rigid immersion tube upon request.
Description
A device for quick and easy transfer of low-viscosity liquids from containers at different elevations using the siphoning principle: liquid needs only to be primed once, therefore especially handy for complete container evacuation.Suitable for foodstuffs.- LDPE/PVC
- Pump capacity 9L/min
- With robust ball valve made of polypropylene
- Good view of medium due to transparent hoses
- Bend protection for the hose with suspension eyelet
- Cost-effective filling unit if drawing-off does not need to take place regularly
Specifications
100 cm | |
Siphon Pump | |
15 mm Hose |
Polypropylene, PVC, LDPE | |
9 L/min. | |
25 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Siphon with Stopcock > Flow Rate: 9L/min.
Spot an opportunity for improvement?Share a Content Correction