missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sipper Systems for GENESYS 40–180 & BioMate 160 Spectrophotometers
Minimize sample handling and reduce the use of consumables
423.00 € - 2605.00 €
Product Code | Brand | Description | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With (Equipment) | Price | Quantity & Availability | ||||
15816105
|
Thermo Scientific™
840-307000 |
Sipper System with EU Power Cable | GENESYS 140/150/180 & BioMate 160 Spectrophotometers |
2605.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15836105
|
Thermo Scientific™
840-307200 |
Sipper Sample Compartment | GENESYS 140/150/180 & BioMate 160 Spectrophotometers |
423.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Minimize sample handling and reduce the use of consumables with sipper sample holders. Integrated complete sipper system features:
- Controlled by instrument on-board software
- Powered by external AC/DC power supply unit
- Sip by time or calibrate to sip by volume
- Pre-programmed and custom sip sequences
- Three pump speeds
- Supports 1.6 mm wall thickness silicone tubing
- C-Flex and Viton tubing materials are support in more limited range of sizes
Sipper systems available for select GENESYS™ and BioMate™ spectrophotometers, see ordering table for specific product compatibilities.
Includes:- Sipper pump with pump head
- Sample compartment insert with cuvette holder and goose-neck aspiration tube guide
- Quartz flow cell with connector tubing
- Cable to connect to instrument
- 30 cm of L/S 16 silicone tubing
- Multi-voltage power supply & specified power cable
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title