missing translation for 'onlineSavingsMsg'
Learn More

Notrax Skystep™ ESD Rubber Mat with Moulded Edges

Ergonomically and economically engineered, the Skystep™ is designed to suction to the ground to prevent the mat from shifting while trapping air in its chambers. These air pockets combined with the resiliency of the rubber create an ultimate cushioning effect while keeping the mat lightweight.

Brand:  Notrax 457S0035BL

 View more versions of this product

Product Code. 17772138

  • 205.00 € / Each
Estimated Shipment: 07-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ergonomically and economically engineered, the Skystep™ utilizes the power of air
  • Skystep™ is designed to suction to the ground to prevent the mat from shifting while trapping air in its chambers
  • These air pockets combined with the resiliency of the rubber create an ultimate cushioning effect while keeping the mat lightweight
  • Integrated bevelled edges on all four sides to prevent tripping on the mat
  • Loose lay with no installation required
  • Slip resistance rating R9 according to DIN 51130 and BG-rule BGR181
  • Free of DOP, free of DMF, free of ozone-depleting substances, free of silicone and free of heavy metals
  • Static dissipative natural rubber compound
  • Meets IEC61340-4-1 (category DIF), measured resistance Rg 106 to 109 Ω, Rp 106 to 109 Ω
  • Optional grounding cord
Specifications

Specifications

Black
150 cm
Industrial and Commercial Matting
59 in.
ESD Natural Rubber
90 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Notrax Skystep™ ESD Rubber Mat with Moulded Edges > Matting; Length: 150 cm; Width: 90 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.