missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Skystep™ Nitrile Rubber Mat with Moulded Edges
Ergonomically and economically engineered, the Skystep™ is designed to suction to the ground to prevent the mat from shifting while trapping air in its chambers. These air pockets combined with the resiliency of the rubber create an ultimate cushioning effect while keeping the mat lightweight.
115.00 € - 309.00 €
Specifications
Color | Black |
---|---|
Material | Nitrile Rubber |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
17722138
|
Notrax
456S0023BL |
90 cm |
115.00 €
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||||
17732138
|
Notrax
456S0034BL |
120 cm |
237.00 €
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||||
17742138
|
Notrax
456S0035BL |
150 cm |
309.00 €
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||||
Description
- Ergonomically and economically engineered, the Skystep™ utilizes the power of air
- Skystep™ is designed to suction to the ground to prevent the mat from shifting while trapping air in its chambers
- These air pockets combined with the resiliency of the rubber create an ultimate cushioning effect while keeping the mat lightweight
- Integrated bevelled edges on all four sides to prevent tripping on the mat
- Loose lay with no installation required
- Slip resistance rating R9 according to DIN 51130 and BG-rule BGR181
- Free of DOP, free of DMF, free of ozone-depleting substances, free of silicone and free of heavy metals
- 100% nitrile rubber compound
- Resistant to most industrial oils
Specifications
Black | |
Nitrile Rubber | |
Industrial and Commercial Matting |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Notrax Skystep™ Nitrile Rubber Mat with Moulded Edges