missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Slide Holders
Shop All Fisherbrand Products
Click to view available options
Includes:
File box
Without storage box
Unit Size:
Pack of 12
Description
Index tabs on each holder for slide reference and classification
- Each holder accepts four slides, sizes 3 x 1 in. or 75 x 25mm
- Supplied with or without plastic filing box
- Slide holder set includes 12 5 x 3 in. (127 x 76mm) slide holders
- Holders can also be stored in the Fisherbrand Microslide Cabinet (Cat. No. 12-588-30)
Specifications
Specifications
| Device Holds | 4 Slides/Card |
| Includes | Without storage box |
| Length (English) | 12.5 in. (Slide Holder) |
| Length (English) Slide | 3 in. |
| Length (Metric) | 127 mm (Slide Holder) |
| Length (Metric) Slide | 75 mm |
| Material | Cardboard fitted with a protective plastic frame |
| Size | 75 x 25 mm and 3 x 1 in. |
| Width (English) | 3 in. (Slide Holder) |
| Width (English) Slide | 1 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur