missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Maximize tube storage capacity per freezer with a racking solution for four inner-door, ultra-low temperature freezers.
Brand: Thermo Scientific™ 1950520
This item is not returnable.
View return policy
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 4 shelf Series Freezers as well as well as previous generation Forma™ 88000 and TSU Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- With sliding drawer racks
- Adjustable side access box racks
- Standard/deepwell microplate racks
Specifications
Side Access Freezer Rack (Adjustable) | |
Silver | |
Stainless Steel | |
5 | |
13.5 cm | |
29.5 cm | |
26.8 in. |
2 in. Box Racks - Adjustable side access rack | |
Boxes (2 in.) | |
25 Boxes/Rack | |
Thermo Scientific TDE Series and TSX Series (4 shelves) | |
5.3 in. | |
11.6 in. | |
68.1 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction