missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers

Product Code. 13114544 Shop All Thermo Scientific Products
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
Externally Threaded Tubes (1.8 mL)
Matrix 2D Tubes (500 μL)
Matrix Internally Threaded Tubes (1 mL)
Microplates
Microplates, 20 Boxes/Rack
Nunc Cryobank Internally Threaded Tubes (5 mL)
Nunc Cryobank Internally Threaded Tubes or Matrix Screw Top Tubes (500 μL)
Tubes (1.0 to 1.4 mL or 1.8 mL), 35 Boxes/Rack
Tubes, 16 Boxes/Rack
Tubes, 18 Boxes/Rack
Tubes, 21 Boxes/Rack
Tubes, 24 Boxes/Rack
Tubes, 28 Boxes/Rack
Tubes, 32 Boxes/Rack
Tubes, 48 Boxes/Rack
Tubes, 56 Boxes/Rack
Product Type:
Side Access Freezer Rack (Adjustable)
Side Access Freezer Rack (Microplate/Deepwell)
Sliding Drawer Freezer Rack (Tube Boxes)
Sliding Drawer Freezer Rack (Tubes)
Sliding Drawer Rack (Tube Boxes)
For Use With (Equipment):
900 Series 13CF, TSE240
900 Series 17-23CF, TSE320, TSE400
900 Series 28CF, TSE600
EXF and HFU 200, 300, 400 and 600 Series
Forma 88000 and TSU Series
Forma 900, Forma 7000, TSE, TSD Sereis (28 cu.ft.)
Revco UxF, HERAFreeze HFU-T Series
TDE and TSX Series (4 shelves)
missing translation for 'unitSize'
Each
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Artikelnummer. 13114544

missing translation for 'mfr': Thermo Scientific™ 1950726

Nur noch null auf Lager
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Maximize tube storage capacity per freezer with a racking solution for four inner-door, ultra-low temperature freezers.

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 4 shelf Series Freezers as well as well as previous generation Forma™ 88000 and TSU Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

Thermo Scientific freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity for both five and four inner door freezers.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Sliding Drawer Rack (Tube Boxes)
Description 2 in. Box Rack - Sliding Drawer
Autoclavable Autoclavable
Color Silver
Holds Boxes (2 in.)
Material Stainless Steel
Positions 25 Boxes/Rack
Shape Rectangular
For Use With (Equipment) Forma 900, Forma 7000, TSE, TSD Sereis (28 cu.ft.)
No. of Racks 24
Width (Metric) 14.0 cm
Width (English) 5.5 in.
Height (Metric) 30.2 cm
Height (English) 11.9 in.
Depth (English) 25.8 in.
Depth (Metric) 65.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.