Learn More
Micronova™ Slim-T™ Stainless Steel Cart System
Double or triple bucket cart system with an electropolished, stainless steel frame, optional T-handle, and 3-inch caster wheels with 360° rotation for maneuverability.
1275.00 €
Specifications
Product Type | Double Bucket Cart |
---|---|
Material | Stainless Steel (304), Electropolished, Polyketone |
Autoclavable | Autoclavable |
Care Instructions | Store at ambient temperature. Rinse to remove disinfectant before autoclave or Storage. |
Certifications/Compliance | Certificate of Conformance; ISO 9001 Certified Facility |
Product Code | Brand | Includes | Height (Metric) | Height (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Height (Metric) | Height (English) | Price | Quantity & Availability | |||||
11982455
|
Micronova™
C-7 |
Stainless Steel Frame, 19.25 x 9.5 x 9.5 in. two 6 gallon Buckets, Casters | 38.1 cm | 15 in. |
1275.00 €
Each |
Estimated Shipment: 25-03-2025
Log in to see stock. |
|||||
15572740
|
Micronova™
C-7H |
Stainless Steel Handle | 96.5 to 114.3 cm (with Handle) | 38 to 45 in. (with Handle) | N/A | ||||||
Description
Stainless steel cart systems include electropolished stainless steel frames that provide effective transportation and usability of the included 22.7 liter (6 gal.) polypropylene buckets with liter and gallon markings. The generous 48.3 cm (19 in.) width of the buckets is suitable for use with a variety of mops and the 360° rotation of the 7.6 cm (3 in.) caster wheels provides excellent maneuverability.
- Simple and effective, double and triple bucket systems
- Crafted from electropolished stainless steel for durability and long life
- 360° rotation caster wheels for excellent maneuverability
- Generous 48.3 cm (19 in.) bucket width 6-gal buckets with liter and gallon markings
- Suitable for use with a variety of mop heads
- Double bucket carts (C-7) include blue and yellow buckets
- Triple bucket carts (C-9) include blue, red and yellow buckets
- Entire unit is autoclavable
Specifications
Double Bucket Cart | |
Autoclavable | |
Certificate of Conformance; ISO 9001 Certified Facility | |
Reusable | |
23 in. | |
One kit, frame with two or three buckets per case | |
9 x 19 in. | |
Non-sterile | |
55.9 cm |
Stainless Steel (304), Electropolished, Polyketone | |
Store at ambient temperature. Rinse to remove disinfectant before autoclave or Storage. | |
Blue, Yellow | |
Cleaning Walls, Floors and Ceilings | |
58.4 cm | |
1 Ea. | |
22.9 x 48.3 cm | |
22 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.