missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ SlimLine™ Buckets with Casters

SlimLine™ narrow polypropylene buckets are for use with the SlimLine™ or Slim-T™ cleanroom cart system. Available in blue, red, green or yellow.
192.00 €
Specifications
Product Type | SlimLine Bucket |
---|---|
Material | Polypropylene Bucket, Nickel-plated Caster, Thermoplastic Rubber Wheel |
Autoclavable | Autoclavable |
Care Instructions | Store at Ambient Temperature. To Autoclave - do not stack - invert Bucket to allow drainage. |
For Use With (Application) | Cleaning Walls, Floors and Ceilings |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
12871994
![]() |
Micronova™
B-7DBAC |
Dark Blue |
192.00 €
Each |
Estimated Shipment: 26-05-2025
Log in to see stock. |
||||||
12812004
|
Micronova™
B-7REAC |
Red |
192.00 €
Each |
Estimated Shipment: 26-05-2025
Log in to see stock. |
||||||
12832004
![]() |
Micronova™
B-7YEAC |
Yellow |
192.00 €
Each |
Estimated Shipment: 26-05-2025
Log in to see stock. |
||||||
Description
For use with SlimLine™ Cleanroom Cart System
- For use with SlimLine or SlimT Cleanroom Cart System
- 6 gallon capacity
- Autoclavable
- Available in blue, red, green or yellow
Specifications
SlimLine Bucket | |
Autoclavable | |
Cleaning Walls, Floors and Ceilings | |
Non-sterile |
Polypropylene Bucket, Nickel-plated Caster, Thermoplastic Rubber Wheel | |
Store at Ambient Temperature. To Autoclave - do not stack - invert Bucket to allow drainage. | |
SlimLine or SlimT Cleanroom Cart System |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Micronova™ SlimLine™ Buckets with Casters