missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional SlimLine Lab Washer PLW 7111 S-1001
SlimLine lab washer with electric heating, hot air drying, drain pump, capacitor, and water protection.
Brand: Miele Professional 11879730
26149.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Capacity/cycle 192 narrow neck tubes or 98 pipettes - 241 L usable volume
- Simple and flexible - EasyLoad with flexible level positions
- Efficient - strong pump power with the variable-speed pump
- High capacity - reprocessing of laboratory flasks up to 50 L

Specifications
Full-color Touch Screen | |
Laboratory Glassware Washer | |
Gray | |
Electrical Heating, Hot Air Drying, Drain Pump, Capacitor, Water Protection | |
702 mm | |
650 mm | |
3N AC 380/415 V 50 Hz |
Stainless Steel | |
241 L | |
Laboratory Glassware Reprocessing | |
25 5/8 in. | |
1965 mm | |
251 kg | |
400 V |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Miele Professional SlimLine Lab Washer PLW 7111 S-1001 > Electric Heating
Spot an opportunity for improvement?Share a Content Correction