missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ SlimTube™ Cryogenic Vials
Shop All TENAK Products
Click to view available options
Capacity (Metric):
0.5 mL
1.0 mL
2.0 mL
4.0 mL
5.0 mL
Height (Metric):
28.6 mm
36.1 mm
47.6 mm
73.3 mm
88.5 mm
Unit Size:
Pack of 1000
Pack of 500
Description
- Unique cryotube is the first of its kind with external thread
- The external thread limits sample contamination and is the preferred choice when selecting a cryotube
- Cap is designed with single-handed quick seal closure for easy handling.The steep thread design allows tightening and removal of the cap with only half a turn
- Constructed of specially formulated polypropylene to withstand temperatures to –196°C
- The polypropylene used for both cap and tube has the same coefficient of expansion, ensuring an equally secure seal both at room temperature and at low cryogenic temperatures
- Cap includes a conical lip seal which makes it self-sealing,100% leak proof, and user-friendly
- Two indicators for maximum recommended filling. One indicator for storing at -80°C, and one for storing in liquid nitrogen in the vapour phase at -196°C
- Star foot design allows the tube to be self-standing.
- Compatible with common working stations on the market, and suitable for singlehanded manipulation
Specifications
Specifications
| Diameter (Metric) | 12 mm |
| Capacity (Metric) | 4.0 mL |
| Bottom Shape | Starfoot |
| Material | Specially Formulated Polypropylene |
| Thread Style | External |
| Includes | White label for marking |
| No. per Pack | 500 |
| Packaging | 5 resealable bags of 100 |
| RNase Free | Yes |
| Temperature Range (Metric) | As low as -196°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu