missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Safety-Walk™ Slip Resistant General Purpose Tape, Series 600
Click to view available options
Color:
Black
Transparent
Yellow
Width (Metric):
19 mm
25 mm
51 mm
102 mm
152 mm
305 mm
508 mm
914 mm
Unit Size:
1 roll
2 rolls
4 rolls
Each
Pack of 2
Pack of 4
Descripción
- Anti-slip tape for light to heavy shoe-traffic areas
- High quality abrasive particles to ensure long-lasting friction in any application
- Highly durable surface withstands the rigors of equipment traffic
- High performance, pressure-sensitive adhesive for easy application
- Custom shapes and sizes are also available
- NFSI High Traction Certification
Especificaciones
Especificaciones
| Dimensions (L x W) | 18.3 m x 19 mm |
| Finish | Mineral-coated |
| For Use With (Application) | Light to Heavy Traffic Areas |
| Length (Metric) | 18.3 m |
| Packaging Quantity | 1 Ea. |
| Width (Metric) | 19 mm |
| Adhesive Type | Pressure Sensitive Adhesive |
| Color | Transparent |
| Type | Floor Tape |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido