missing translation for 'onlineSavingsMsg'
Learn More

Molecular Probes™ SlowFade™ Diamond Antifade Mountant

SlowFade™ Diamond Antifade Mountant

Brand:  Molecular Probes™ S36972

219.64 EUR valid until 2024-12-31
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 15461244

  • 289.00 € / 10mL
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

SlowFade™ Diamond Antifade Mountant is a glycerol-based liquid mountant applied directly to fluorescently labeled cells or tissue samples on microscope slides. SlowFade™ Diamond mountant provides superior antifade protection across the entire visual and IR spectrums. You can use SlowFade™ Diamond mountant with almost any fluorescent dye or fluorescent protein (e.g., GFP, RFP, mCherry) to achieve the brightest signal and lowest background.

Features of SlowFade™ Diamond Antifade Mountant include:
  • Protects fluorescent dyes and fluorescent protein from fading, across entire visible and IR spectrums
  • Ready-to-use liquid that does not cure; samples can be viewed immediately
  • Ideal for Alexa Fluor™ and traditional dyes, such as FITC and Cy™3, and fluorescent proteins like GFP, RFP, and mCherry
  • Maintains fluorescence signal—little to no quenching

    Learn more about SlowFadfe™ Antifade mountants.

    SlowFade™ Diamond Antifade Mountant comes already mixed and ready to use in a dropper bottle, with or without DAPI. Just apply a drop to the sample, add a coverslip, and image. SlowFade™ Diamond mountant is a non-curing mountant that forms a near-perfect optical path (1.42 RI). When the coverslip edges are sealed with an appropriate coverslip sealant, samples can be stored for days to weeks. If long term storage is desired with a refractive index (RI) closer to immersion oil, then ProLong™ Diamond Antifade Mountant is recommended. With the no-curing-required properties of SlowFade™ Diamond mountant, samples can be evaluated and imaged right after labeling.

    Get Photobleaching Protection Across the Entire Visible and IR Spectrums
    No matter which fluorescent dyes or fluorescent proteins you are using, SlowFade™ Diamond mountant helps provide the best protection against photobleaching. It is proven to have best-in-class performance against a wide array of fluorescent dyes, including Alexa Fluor™ dyes, FITC, TRTC, Texas Red™, Cy™3, and Cy™5. SlowFade™ Diamond does not quench, and its ability to provide brighter signal, against no background, helps ensure that you obtain the best-quality, high resolution images for publishing.

    Stable Signals During Imaging and for Immediate Viewing
    SlowFade™ Diamond mountant is the ideal option for analyzing samples right after labeling. Its antifade properties for both fluorescent dyes and fluorescent proteins preserves signal strength during prolonged imaging sessions, such as repeated scanning under confocal laser scanning illumination, or with super resolution microscopy. And it's easy to use—simply remove excess water from the stained sample and mount. A slide sealant can be used to preserve the slides for days or weeks. If longer archiving is desired, then the SlowFade™ Diamond mountant can be washed away with PBS, and the samples remounted with ProLong™ Diamond Antifade Mountant.

    Achieve Excellent Refractive Index for Crisp Images
    For modern high-resolution imaging applications, refractive index (RI) matching is critical. SlowFade™ Diamond mountant has an RI of 1.42 , which is much closer to the RI of cells or tissue. For thick samples, it might be essential to use SlowFade™ mountaint in order to obtain high resolution images.
    TRUSTED_SUSTAINABILITY
  • Specifications

    Specifications

    10 mL
    One 10 mL bottle.
    • Store at 2–8°C, or frozen at -20°C
    • Protect from light
    • Stable for at least 6 months after receiving
    SlowFade™
    10 mL
    Antifade Mountant
    Approved for shipment at Room Temperature or on Wet Ice
    Antifade Solution
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

    For Research Use Only. Not for use in diagnostic procedures.