missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH SM 200 Model Cutting Mills
17645.00 €
Specifications
Product Type | Cutting Mill |
---|---|
Certifications/Compliance | CE Certified |
Dimensions (L x W x H) | 760 x 576 x 1675 mm |
Electrical Requirements | 400 V, 50 Hz |
Height (Metric) | 1675 mm |
Product Code | Brand | For Use With (Application) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Price | Quantity & Availability | |||||
11700785
|
RETSCH
20.728.0002 |
For grinding without heavy-metal contamination |
17645.00 €
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
11710775
|
RETSCH
20.728.0001 |
Suitable for the grinding of soft, medium-hard, elastic, fibrous, and heterogeneous mixes of products |
17645.00 €
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
Specifications
Cutting Mill | |
760 x 576 x 1675 mm | |
1675 mm | |
IP54 | |
SM 200 | |
400 V |
CE Certified | |
400 V, 50 Hz | |
50 Hz | |
760 mm | |
3-phase Motor | |
576 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title