missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Small Tough-Spot Labels

Withstand steam-autoclaving, boiling water baths, freezer temperatures, organic solvents, and caustic agents without peeling or falling off. Cole-Parmer™ Small Tough-Spot Labels are made of chemically inert polyester that strongly adheres to all plastics and other materials.

61.40 € - 66.15 €

Specifications

Material Polyester
Diameter (Metric) 0.375 mm
Autoclavable Autoclavable
Temperature Range (Metric) –80° when used with virgin polypropylene tubes. Otherwise, –20°C
View More Specs

Products 2
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
15127082
View Documents
Cole-Parmer™
62207-04
Blue
66.15 €
1000 rolls
Estimated Shipment: 26-03-2025
to see stock.
Add to basket
 
15182323
View Documents
Cole-Parmer™
62207-01
Red This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Pre-cut, peel off labels are the ideal size to fit microcentrifuge tubes and other laboratory containers.
  • Withstand temperatures as low as -20°C;-80°C when used with virgin polypropylene tubes.
  • Scuff- and smear-resistant.
Specifications

Specifications

Polyester
0.375 mm
Autoclavable
–80° when used with virgin polypropylene tubes. Otherwise, –20°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.