Learn More
Thermo Scientific™ SMART SPME Arrows for TriPlus™ RSH SMART Autosamplers
Track part and lot numbers, usage range, history, and more for Thermo Scientific™ SMART SPME Arrows on the TriPlus™ RSH SMART Autosampler.
Brand: Thermo Scientific™ 36SA12B3-SM
1539.20 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Track information such as part number, lot number, usage range, and history for Thermo Scientific™ SMART SPME Arrows installed on TriPlus™ RSH SMART Autosamplers. Each arrow is equipped with an ID chip, which stores this usage-based information for fast, solvent-free, and automated sample preparation. When installed on the TriPlus RSH SMART Autosampler, the information for SMART SPME Arrows can be directly accessed and reported via Thermo Scientific™ Chromeleon™ CDS software.
Automate solvent-free solid phase micro extraction (SPME) sample preparation by performing sample extraction and enrichment in a single step with our SMART SPME Arrows.
SMART SPME Arrows also offer the additional benefit of tracking usage information. SMART SPME Arrows are compatible with all TriPlus™ RSH instruments as well as PAL platforms and AOC-6000 series instruments.
SMART Technology Benefits
- Gain higher confidence in analytical results
- Ensure error free usage of SPME Arrows through automatic identification
- Support GLP accreditation with usage history traceability
- Optimize consumption by monitoring of usage conditions and lifetime
- Facilitate SPME Arrow management thanks to color-coded health notification dashboard integrated in Chromeleon™ CDS

Specifications
Phase Length: 20 mm | |
SMART SPME Arrow 1.1 mm: Carbon WR/PDMS (Carbon Wide Range), 120 μm, Light Blue, 3/Pk. | |
Carbon WR/PDMS (Carbon Wide Range/ Polydimethylsiloxane), 120 μm | |
1.1 mm |
Pk. of 3 | |
Arrow | |
Light Blue |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.