missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SMART SPME Arrows for TriPlus™ RSH SMART Autosamplers

Product Code. 17777444 Shop All Thermo Scientific Products
Click to view available options
Phase:
Acrylate, 100 μm
Assorted
Carbon WR/PDMS, 120 μm
DVB/C-WR/PDMS, 120 μm
DVB/PDMS, 120 μm
PDMS, 100 μm
PDMS, 250 μm
Quantity:
Pk. of 1
Pk. of 3
Pk. of 5
Unit Size:
Each
Pack of 3
Pack of 5
This item is not returnable. View return policy

Product Code. 17777444

Brand: Thermo Scientific™ 36SA10A3SM

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Track part and lot numbers, usage range, history, and more for Thermo Scientific™ SMART SPME Arrows on the TriPlus™ RSH SMART Autosampler.

Track information such as part number, lot number, usage range, and history for Thermo Scientific™ SMART SPME Arrows installed on TriPlus™ RSH SMART Autosamplers. Each arrow is equipped with an ID chip, which stores this usage-based information for fast, solvent-free, and automated sample preparation. When installed on the TriPlus RSH SMART Autosampler, the information for SMART SPME Arrows can be directly accessed and reported via Thermo Scientific™ Chromeleon™ CDS software.

Automate solvent-free solid phase micro extraction (SPME) sample preparation by performing sample extraction and enrichment in a single step with our SMART SPME Arrows.

SMART SPME Arrows also offer the additional benefit of tracking usage information. SMART SPME Arrows are compatible with all TriPlus™ RSH instruments as well as PAL platforms and AOC-6000 series instruments.

SMART Technology Benefits

  • Gain higher confidence in analytical results
  • Ensure error free usage of SPME Arrows through automatic identification
  • Support GLP accreditation with usage history traceability
  • Optimize consumption by monitoring of usage conditions and lifetime
  • Facilitate SPME Arrow management thanks to color-coded health notification dashboard integrated in Chromeleon™ CDS
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) Phase Length: 20 mm
Quantity Pk. of 3
Description SMART SPME Arrow 1.1 mm: Acrylate (Polyacrylate), 100 μm, Grey, 3/Pk.
Type Arrow
Phase Acrylate, 100 μm
Color Gray
Diameter (Metric) Outer 1.1 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.