Learn More
Thermo Scientific™ SMART SPME Fibers for TriPlus™ RSH SMART Autosamplers
Track part and lot numbers, usage range, history, and more for SMART SPME Fibers on the TriPlus™ RSH SMART Autosampler.
Brand: Thermo Scientific™ 36SP06E3-SM
815.63 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Track information such as part number, lot number, usage range, and history for Thermo Scientific™ SMART SPME Fibers installed on TriPlus™ RSH SMART Autosamplers. Each fiber is equipped with an ID chip, which stores this usage-based information for fast, solvent-free, and automated sample preparation. When installed on the TriPlus RSH SMART Autosampler, the information for SPME Fibers can be directly accessed and reported via Thermo Scientific™ Chromeleon™ CDS software.
Automate solvent-free solid phase micro extraction (SPME) sample preparation by performing sample extraction and enrichment in a single step with our SMART SPME Fibers.
SMART SPME Fibers also offer the additional benefit of tracking usage information. SMART SPME Fibers are compatible with all TriPlus™ RSH instruments as well as PAL platforms and AOC-6000 series instruments.
SMART Technology Benefits
- Gain higher confidence in analytical results
- Ensure error free usage of SPME Fibers through automatic identification
- Support GLP accreditation with usage history traceability
- Optimize consumption by monitoring of usage conditions and lifetime
- Facilitate SPME Fibers management thanks to color-coded health notification dashboard integrated in Chromeleon™ CDS

Specifications
65 μm | |
SMART SPME Fiber: DVB/PDMS (Divinylbenzene/Polydimethylsiloxane), 65 μm, Violet, 3/Pk. | |
DVB/PDMS (Divinylbenzene/Polydimethylsiloxane), 65 μm | |
23 Gauge |
Phase Length: 10 mm | |
Fiber | |
Violet |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.