missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Smart-Vue™ Sensors

Protect the quality of your samples, facilitate regulatory compliance and continuously monitor and report conditions using Thermo Scientific™ Smart-Vue™ Sensors.

Brand:  Thermo Scientific™ SV404-200-LSB

 View more versions of this product

Product Code. 11824713

  • 434.00 € / Each
Estimated Shipment: 06-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Protect the quality of your samples, facilitate regulatory compliance and continuously monitor and report conditions using Thermo Scientific™ Smart-Vue™ Sensors. Monitor temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state.

  • Automatic and continuous data logging
  • Temperature, temperature/CO2, temperature/rH or temperature/CO2/rH combo sensors

Compatible with:

Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens

Recommended for:

Ideal for use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.

Ordering Information:

Availability of Smart-Vue products vary by country. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Sensor
Smart-Vue PT100 Temperature Sensor, 1.4m cable length
Cold Storage
-200°C to +350°C
Not Calibrated
Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers