missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Smokers Cease-Fire™ Cigarette Butt Receptacle

Innovative design limits flow of oxygen to safely and quickly extinguish cigarettes

144.00 € - 266.00 €

Specifications

Capacity (Metric) 15 L
Certifications/Compliance FM, ADA
Diameter (Metric) Outer 41.9 cm
Diameter (English) Outer 16.5 in.
Capacity (English) 4 gal.
View More Specs

Products 5
Product Code Brand Material Color Price Quantity & Availability  
Product Code Brand Material Color Price Quantity & Availability  
12920225
View Documents
Justrite™
26800B
Polyethylene Beige
266.00 €
Each
Estimated Shipment: 14-02-2025
to see stock.
Add to basket
 
10162282
View Documents
Justrite™
26800D
Polyethylene Black
145.00 €
Each
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
10021092
View Documents
Justrite™
26800
HDPE Pewter
144.00 €
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
11944996
View Documents
Justrite™
26800T
HDPE Terra Cotta
166.00 €
Each
Estimated Shipment: 14-02-2025
to see stock.
Add to basket
 
10122332
View Documents
Justrite™
26800G
Polyethylene Forest Green
234.00 €
Each
Estimated Shipment: 14-02-2025
to see stock.
Add to basket
 
Description

Description

  • Safely collects unsightly cigarette butts
  • HDPE construction with a flame-retardant additive and UV protection won't rust, dent, crack, or peel
  • Galvanized-steel liner pail reduces risk of fire and makes cleanup easier
  • Unique rain bonnet opening keeps rain out and discourages other trash to further reduce risk of fire
  • In high humidity environments, unique drip-lip internal construction prevents tar condensation from escaping
  • Tie-down notches offer security and greater stability under severe weather conditions

Order Info

Dimensions (O.D. x H): 16.5 x 38.5 in. (41.9 x 97.8cm).

Certifications

ADA compliant. FM fire tested and approved by FM Global.

Specifications

Specifications

15 L
41.9 cm
4 gal.
1 Ea.
14.5 lb.
Galvanized steel liner pail
38.5 in.
FM, ADA
16.5 in.
97.8 cm
Round
6.5 kg
Galvanized Steel
Cigarette Butt Receptacle
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.