missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ SMZ 160 Stereo Microscopes
This stereo zoom microscope comes with a 1:6.4 zoom range and an all metal body with classic illumination.
656.00 € - 938.00 €
Specifications
Magnification Power | 10X |
---|---|
Objective Types | Auxiliary Objectives (0.3X, 0.5X, 0.63X, 0.75X, 1.5X, 2X) |
Eyepiece | WF 10X/20 mm |
Working Distance | 100 mm |
Product Code | Brand | Head Style | Base Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Head Style | Base Style | Price | Quantity & Availability | ||||
17847285
|
Motic™
1100201300151 |
Binocular | Plain Stand |
656.00 €
Each |
Estimated Shipment: 31-01-2025
Log in to see stock. |
||||
17804501
|
Motic™
1100201300161 |
Trinocular | Plain Stand |
774.00 €
Each |
Estimated Shipment: 03-03-2025
Log in to see stock. |
||||
17826011
|
Motic™
1100201300171 |
Binocular | LED Stand |
820.00 €
Each |
Estimated Shipment: 03-03-2025
Log in to see stock. |
||||
17860015
|
Motic™
1100201300181 |
Trinocular | LED Stand |
938.00 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
Description
The SMZ-160 is ideal for educational purposes in high schools and universities, but is also great for industrial quality control.
- Greenough Zoom Optical System
- 45° stereomicroscope head
- 6:1 zoom ratio
- Diopter Adjustment: ±5
Specifications
10X | |
Auxiliary Objectives (0.3X, 0.5X, 0.63X, 0.75X, 1.5X, 2X) | |
WF 10X/20 mm | |
100 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title