missing translation for 'onlineSavingsMsg'
Learn More

Motic™ SMZ171 Series Stereo Zoom Microscope

Rotating the zoom knob gives access to the full zoom range of 6,7:1, resulting in a magnification range of 7.5X-50X with standard WF10X/23mm eyepieces. Motic™ SMZ171 Series Stereo Zoom Microscope makes it simple to drive down from sample overview to tiny structures.

Brand:  Motic™ 1100200600754

Code : NEW

Additional Details : Weight : 5.70000kg

 View more versions of this product

Product Code. 15190073

  • 1357.08 € / Each
Estimated Shipment: 26-07-2024
to see stock.
Add to basket

Description

Description

  • The Greenough optical system delivers crisp and clear images. Parfocality is ensured while running through the large zoom range of 6,7:1.
  • 5 click-stops within the smooth zoom allow a precise reproduction of magnifications for measuring purposes.
  • Large Field of View is ensured by the standard 10X/23 eyepieces.
  • The large working distance of 110mm gives sufficient space for preparation and repair work, using the stunning depth of view for a convincing 3D upright image.
  • The flexibility of the system allows more complex setups with boom stands, external light sources and an upgrade to a complete documentation station.
Specifications

Specifications

Black/White and frosted glass stage plates and dust cover
7.5X to 50X
23 mm
303 x 239 x 405 mm
2 years electrical / 5 years optical & mechanical parts
SMZ-171-BLED
LED incident and transmitted with independent intensity controls 3w
1 Each
100/240 V
Achromatic
Zoom 1:6,7
100/240 V
Stereo Microscope with Zoom
Binocular, 45° inclined, 360° rotating
WF 10X/23 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers