missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Snap Cap Vial, Clear Glass

Product Code. 10335582 Shop All Fisherbrand Products
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
5 mL
14 mL
15 mL
27 mL
missing translation for 'unitSize'
Pack of 100

Product Code. 10335582

Only null left
Add to basket
Edge
Add to basket

Recommended for HPLC usage.

  • A handy and inexpensive vial for uncritical analyses
  • Clear
  • Glass
  • Flat Bottom
Requires: 22mm PE Snap Cap (sold separately, see 11510565).

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 26 mm
Material Glass
Volume (Metric) 27 mL
For Use With (Application) Storage
Neck Style Snap Cap
Packaging Type CleanPack, Polypropylene Box
Volume (Metric) Residual 0.6 μL
Volume (Metric) Working 1 mL
Base Style Flat Bottom
Height (Metric) 65 mm
Quantity 100
Type 3rd Hydrolytic Class
Closure Size ND22
Marking Spot No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.