missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Snap Cap Vial, Clear Glass
17.01 EUR valid until 2025-03-14
Use promo code "24142" to get your promotional price.
Description
- A handy and inexpensive vial for uncritical analyses
- Clear
- Glass
- Flat Bottom
Requires: 18mm PE Snap Cap (sold separately, see 11797607).
Specifications
Clear | |
Glass | |
Shell Vial | |
0.3 mL | |
Flat Bottom | |
100 | |
ND18 |
20 mm | |
9.1 mL | |
CleanPack, Polypropylene Box | |
8 mL | |
40 mm | |
3rd Hydrolytic Class |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction