missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WHEATON™ Snap/Clip Cap Vial
Snap/Clip Top Vials
Brand: WHEATON™ 105040
This item is not returnable.
View return policy
Description
- WHEATON™ Snap/Clip Top Vials are manufactured from clear 5.1 expansion borosilicate glass and use the WHEATON™ 22 mm LDPE Snap/Clip Closure
- Both the vials and caps are particularly suitable for the storage of powders and specimens due to the wide neck opening
- The vials have a snap ring neck finish for the 'flip off' style 22 mm flexible low density polyethylene snap cap
- Snap/Clip Top vials are available in sizes from 7 mL to 30 mL to allow flexibility in your sample storage
- 22 mm LDPE snap caps are sold separately to the vials, and the one size fits all the vial sizes

Specifications
Clear | |
Borosilicate Glass (Type 1, Class B) | |
Non-sterile | |
Autoclavable | |
72 mm | |
Vial |
27.5 mm | |
No | |
30 mL | |
Snap/Clip Cap | |
140/Pk. | |
No |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
WHEATON™ Snap/Clip Cap Vial > Snap/Clip Cap Vial, 30 mL
Spot an opportunity for improvement?Share a Content Correction