missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SnapMop™ Irradiated Flat Head Mop Cover
BIOPHARMAGREENER_CHOICE

Irradiated, lightweight, snap-on flat head mop covers with urethane foam interiors, designed for effective cleaning and sanitizing in in aseptic environments, ISO 5 to ISO 9.

Brand:  Micronova™ MZSM56-9IR

 View more versions of this product

Product Code. 13147566

  • 525.00 € / Pack of 24
Estimated Shipment: 28-05-2025
to see stock.
Explore more special offers
Add to basket

Requires : QPSL-09 frame with STA series handle or QDSL-09 with SSU series handle
This item is not returnable. View return policy

Description

Description

The Micronova Irradiated SnapMop™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ Adapter, which can be locked at 180° for more controlled cleaning. A variety of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.

  • Irradiated, snap-on flat head mop covers
  • Stainless steel snap fasteners
  • Polyester urethane foam interiors are fully encased in a choice of fabric
  • Available in a range of fabrics for specialized cleaning
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
  • Available without a foam interior for quick wipe downs and sanitization
  • Available in a variety of lengths to match cleaning surface size
    • The 9-inch covers are excellent for pass-throughs and smaller spaces
    • The 14 and 18-inch covers are ideal for floors, walls and ceilings
  • Fits on QPSL plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Compatible with alcohol and strong disinfectants
  • Gamma irradiated for aseptic areas and equipment
  • Launderable for reuse
  • Autoclavable
Specifications

Specifications

22.9 x 12.7 cm (9 x 5 in.)
White
MZone SnapMop Cover
9 in.
22.9 cm
12.7 cm
Chemicals and Disinfectants
24/Cs.
QDSL Stainless Steel SlimLine series adapters, SSU series quick disconnect handles or QPSL Plastic SlimLine series adapters, STA series threaded handles.
ISO 9001 Certified Facility; 10-6 Sterility Assurance Level per AAMI TIR33:2005; Certificate of Irradiation Processing; Certificate of Conformance
Urethane Foam, Polyester
Mop Cover
Flat
White
Sterile
Autoclavable
5 in.
Reusable
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Cleaning and Sanitization of Cleanroom Surfaces
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.