missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Soda Glass Density Hydrometer

Calibrated for use at 20°C. Brannan™ Soda Glass Density Hydrometer is graduated to measure Relative Density/Specific Gravity.

Brand:  Brannan™ 10/404/0

Product Code. 12899197

  • 16.40 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Calibrated for use at 20°C. Brannan™ Soda Glass Density Hydrometer is graduated to measure Relative Density/Specific Gravity.

General purpose hydrometer calibrated for use at 20°C. Graduated to measure Relative Density/Specific Gravity.
  • For surface tension 0.700 to 0.800g/mL.
  • Shot loaded
  • Length 250mm
  • Scale subdivision 0.002
  • Accuracy ±0.002g/mL.
Specifications

Specifications

Hydrometer
0.002 g/mL
1.00 to 1.100g/mL
Density Hydrometer is Graduated to Measure Relative Density/Specific Gravity
20°C
0.002g/mL
250 mm
Steel Shot
1 to 1.1 g/mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brannan™ Soda Glass Density Hydrometer > Range: 1.00 to 1.10g/mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.