missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ General Purpose Specific Gravity Hydrometers Series 50

Shot loaded specific gravity hydrometers for a variety of surface tension ranges.

Brand:  Brannan™ 10/902/0

 View more versions of this product

Product Code. 12821448

  • 13.20 € / Each
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Shot loaded
  • Length 190 mm
  • Scale subdivisions 0.002
  • Accuracy ±0.002 specific gravity
Specifications

Specifications

1 Ea.
0.002 g/mL
ISO 650, 916
Steel Shot
0.750 to 0.800 g/mL
Specific Gravity Hydrometer
0.002 g/mL
190 mm
Relative density of a given liquid with that of water
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers