missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ General Purpose Specific Gravity Hydrometers Series 50

Product Code. 12851448
Click to view available options
Specific Gravity Range:
0.7 to 0.75 g/mL
0.750 to 0.800 g/mL
0.800 to 0.850 g/mL
0.850 to 0.900 g/mL
0.9 to 0.95 g/mL
0.950 to 1.000 g/mL
1.000 to 1.050 g/mL
1.050 to 1.100 g/mL
1.10 to 1.15 g/mL
1.150 to 1.200 g/mL
1.20 to 1.25 g/mL
1.250 to 1.300 g/mL
1.300 to 1.350 g/mL
1.35 to 1.40 g/mL
1.40 to 1.45 g/mL
1.45 to 1.50 g/mL
1.500 to 1.550 g/mL
1.550 to 1.600 g/mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12851448

Brand: Brannan™ 10/905/0

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Shot loaded specific gravity hydrometers for a variety of surface tension ranges.

  • Shot loaded
  • Length 190 mm
  • Scale subdivisions 0.002
  • Accuracy ±0.002 specific gravity

Specifications

Quantity 1 Ea.
Type Specific Gravity Hydrometer
Increments 0.002 g/mL
Certifications/Compliance UKAS
Length (Metric) 190 mm
Specific Gravity Range 0.9 to 0.95 g/mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.