missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ General Purpose Specific Gravity Hydrometers Series 50
Shot loaded specific gravity hydrometers for a variety of surface tension ranges.
Brand: Brannan™ 10/907/0
This item is not returnable.
View return policy
Description
- Shot loaded
- Length 190 mm
- Scale subdivisions 0.002
- Accuracy ±0.002 specific gravity
Specifications
1 Ea. | |
0.002 g/mL | |
ISO 650, 916 | |
Steel Shot | |
1.000 to 1.050 g/mL |
Specific Gravity Hydrometer | |
0.002 g/mL | |
190 mm | |
Relative density of a given liquid with that of water |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brannan™ General Purpose Specific Gravity Hydrometers Series 50 > Specific Gravity Range: 1.000 to 1.050 g/mL
Spot an opportunity for improvement?Share a Content Correction