missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ General Purpose Specific Gravity Hydrometers Series 50

Shot loaded specific gravity hydrometers for a variety of surface tension ranges.

Brand:  Brannan™ 10/917/0

 View more versions of this product

Product Code. 12871458

  • 16.05 â‚¬ / Each
Only null left
Estimated Shipment: 20-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Shot loaded
  • Length 190 mm
  • Scale subdivisions 0.002
  • Accuracy ±0.002 specific gravity
Specifications

Specifications

1 Ea.
0.002 g/mL
ISO 650, 916
Steel Shot
1.500 to 1.550 g/mL
Specific Gravity Hydrometer
0.002 g/mL
190 mm
Relative density of a given liquid with that of water
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brannan™ General Purpose Specific Gravity Hydrometers Series 50 > Specific Gravity Range: 1.500 to 1.550 g/mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.