missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Twaddell Hydrometers
For reporting the measured specific gravity of a liquid relative to water. Brannan™ Twaddell Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
12.80 €
Specifications
Quantity | 1 Ea. |
---|---|
Type | Twaddle Hydrometer |
Accuracy | ±1 Tw |
Increments | 1 Tw |
Length (Metric) | 160 mm |
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
12829177
|
Brannan™
10/101/0 |
0 to 24 Tw |
12.80 €
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
12839177
|
Brannan™
10/102/0 |
24 to 48 Tw |
12.80 €
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
12859177
|
Brannan™
10/104/0 |
74 to 102 Tw |
12.80 €
Each |
In Stock
Log in to see stock. |
|||||
Description
For reporting the measured specific gravity of a liquid relative to water. Brannan™ Twaddell Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
- 160 mm in length
- With single degree divisions
- Adjusted for use at 15.6°C (60°F)
- For medium surface tension liquids
- Available for numerous Twaddell ranges
Specifications
1 Ea. | |
±1 Tw | |
160 mm |
Twaddle Hydrometer | |
1 Tw | |
Steel Shot |