missing translation for 'onlineSavingsMsg'
Learn More

Gravis Single Use Crimping Bottles

Product Code. 11702565
Click to view available options
Capacity (Metric):
10 mL
15 mL
24 mL
50 mL
100 mL
Color:
Amber
Clear
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides excellent storage for liquids in the laboratory. Gravis Single Use Crimping Bottles are excellent for holding serums.

  • Available in clear or amber glass for light-sensitive materials
  • Manufactured from soda lime glass
  • Neck diameter of 20mm

Specifications

Capacity (Metric) 100 mL
Color Amber
Diameter (Metric) Outer Neck 20 mm
Material Soda Lime Glass
No. per Pack 88Pack
Quantity 88Pack
Height (Metric) 95 mm
Product Type Crimp Bottle
Diameter (Metric) 52 mm
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'