missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Single Use Crimping Bottles
Click to view available options
Capacity (Metric):
10 mL
15 mL
24 mL
50 mL
100 mL
Color:
Amber
Clear
Description
- Available in clear or amber glass for light-sensitive materials
- Manufactured from soda lime glass
- Neck diameter of 20mm
Specifications
Specifications
Capacity (Metric) | 15 mL |
Color | Clear |
Diameter (Metric) Outer Neck | 20 mm |
Material | Soda Lime Glass |
No. per Pack | 168Pack |
Quantity | 168Pack |
Format | Crimp Bottle |
Neck Finish | 20mm |
Height (Metric) | 59 mm |
Product Type | Crimp Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'