missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ Uncoated Soda Lime Glass Microscope Slides
Use Marienfeld Superior™ Microscope Slides for microscopic investigation and the preparation and archiving of specimens.
259.00 €
Specifications
Material | Soda Lime Glass Type III, Hydrolytic Class |
---|---|
Precleaned | Yes |
Thickness (Metric) | 1 mm |
Type | Microscope Slide |
No. per Pack | 50 |
Description
- Well wettable microscope slides
- Made of soda lime glass of third hydrolytic class
- In compliance with DIN ISO 8037/1
- Pre-cleaned, ready for use, autoclavable
- For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability
Specifications
Soda Lime Glass Type III, Hydrolytic Class | |
1 mm | |
50 | |
26 mm | |
76 x 26 mm |
Yes | |
Microscope Slide | |
76 mm | |
CE Mark, DIN ISO 8037/1 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title