missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide, Certified AR for Analysis, 46-51% Solution, Certified AR, Fisher Chemical™
Shop All Fisher Chemical Products
Click to view available options
Quantity:
100 mL
1 L
2.5 L
5 L
25 L
Packaging:
HDPE plastic bottle
Plastic container
Unit Size:
1 L
100mL
2.5 L
25 L
5 L
Specifications
Specifications
| pH | 13 |
| Boiling Point | 145°C |
| Melting Point | 12°C |
| Quantity | 5 L |
| Packaging | HDPE plastic bottle |
| Vapor Density | > 1.0 |
| Vapor Pressure | 14mmHg |
| Physical Form | Liquid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction