missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide, Certified AR for Analysis, 46-51% Solution, Certified AR, Fisher Chemical™
Shop All Fisher Chemical Products
Click to view available options
Quantity:
100 mL
1 L
2.5 L
5 L
25 L
Packaging:
HDPE plastic bottle
Plastic container
Unit Size:
1 L
100mL
2.5 L
25 L
5 L
Specifications
Specifikationer
| pH | 13 |
| Boiling Point | 145°C |
| Melting Point | 12°C |
| Quantity | 2.5 L |
| Packaging | HDPE plastic bottle |
| Vapor Density | > 1.0 |
| Vapor Pressure | 14mmHg |
| Physical Form | Liquid |
Säkerhet och hantering
Produktbeteckning
- Sodium hydroxide, 50 wt% solution in water
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P234-Keep only in original container.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Sodium hydroxide
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering