missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide Solution 1M (1N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Meets Analytical Specification Of pH.Eur., Bp, Fisher Chemical™
Click to view available options
Quantity:
2.5 L
5 L
10 L
Packaging:
Bag in box
HDPE plastic bottle
Plastic container
Description
Sodium Hydroxide Solution 1M (1N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Meets Analytical Specification Of pH.Eur., Bp

Specifications
Specifications
Color | Colorless |
Boiling Point | 100°C |
Quantity | 2.5 L |
Packaging | HDPE plastic bottle |
Vapor Pressure | 23 &20 |
Physical Form | Liquid |
Documents
Scientific Resources
Brochures
Fisherbrand Focus on pH and electrochemistry
File size: 9.1 MB
Fisherbrand Focus on pH and electrochemistry
File size: 2.5 MB
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
1 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2527810 | Certificate of Analysis | 20/02/2025 | J/7620C/05,J/7620/17,J/7620/15,J/7620C/90,J/7620/24,J/7620/21 |
Safety and Handling

Product Identifier
- Sodium hydroxide 1M
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Sodium hydroxide
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sodium Hydroxide Solution 1M (1N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Meets Analytical Specification Of pH.Eur., Bp, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction