missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide Solution 2M (2N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Meets Analytical Specification Of pH.Eur., Fisher Chemical™
Click to view available options
Quantity:
1 L
2.5 L
5 L
Packaging:
HDPE plastic bottle
Plastic container
Description
Sodium Hydroxide Solution 2M (2N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Meets Analytical Specification Of pH.Eur.

Specifications
Specifications
pH | 14 |
Color | Colorless |
Boiling Point | 105°C |
Melting Point | -10°C |
Quantity | 1 L |
Packaging | HDPE plastic bottle |
Physical Form | Liquid |
Documents
Scientific Resources
Brochures
Fisherbrand Focus on pH and electrochemistry
File size: 9.1 MB
Fisherbrand Focus on pH and electrochemistry
File size: 2.5 MB
Safety and Handling

Product Identifier
- Sodium hydroxide, 2M solution in water
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P234-Keep only in original container.
- MIXTURE LIST-Contains : Sodium hydroxide
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sodium Hydroxide Solution 2M (2N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Meets Analytical Specification Of pH.Eur., Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction