missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Silicate, Technical, Solution, d=1.5, Fisher Chemical™
Click to view available options
Quantity:
2.5 L
25 L
Packaging:
HDPE plastic bottle
Plastic container
Description
Sodium Silicate, Technical, Solution, d=1.5
Specifications
Specifications
Boiling Point | 100.6°C |
Melting Point | -3°C |
Color | Colorless |
pH | 11.2 |
Physical Form | Liquid |
Quantity | 2.5 L |
Packaging | HDPE plastic bottle |
Safety and Handling
Product Identifier
- Sodium silicate, solution
- Danger
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 1
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction