missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Standard Metal Solution 1000ppm, for ICP, Solution HNO3 1M, Fisher Chemical
Click to view available options
Quantity:
500 mL
Packaging:
HDPE plastic bottle
Specifications
Specifications
Color | Colorless |
pH | 1 |
MDL Number | 85307 |
Quantity | 500 mL |
Packaging | HDPE plastic bottle |
Form | Liquid |
Safety and Handling
Product Identifier
- Sodium solution 1000 ppm, standard metal solution in approx. 1M nitric acid
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Nitric acid, Sodiumcarbonate
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction