missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tips in Hinged Racks
Gain the accuracy and precision you expect from your pipette samples every time with these pipette tips.
Brand: Thermo Scientific™ 3781-HR
86.70 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Gain the accuracy and precision you expect from your pipette samples every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allow quick identification of tip volume
Specifications
1000L, Non-Filtered, Sterile, Hinged Rack | |
Non-filtered | |
Natural | |
3.39 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch |
1000 μL | |
Sterile | |
1000L | |
8.61cm | |
Hinged Rack | |
Blue | |
ART SoftFit L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction