missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Soil Hydrometer
The Soil Hydrometer assesses the suspension's specific gravity or the quantity of soil colloids in soil samples, varying based on the chosen model.
Brand: VEE GEE 67152H
This item is not returnable.
View return policy
Description
- Approx. Length: 280 mm
- Calibrated for use at 20°C/68°F
Specifications
Soil Hydrometer | |
1 | |
Soil Colloids Range: -5 to +60 Grams | |
20°C (68°F) |
152H | |
28 cm | |
The Solid ASTM Soil Colloids hydrometer measures the amount of soil colloids in grams of solid samples in suspension. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VEE GEE Soil Hydrometer > ASTM Number: 152H
Spot an opportunity for improvement?Share a Content Correction