Learn More
Thermo Scientific™ Solaris™ Open Air Orbital Shaker
Shop All Thermo Scientific ProductsDescription
Solaris™ orbital shakers are ruggedly built for demanding applications in busy research and GMP labs and even strictly controlled cleanroom facilities. These units combine an ergonomic design with key feature enhancements like a sealed electronic system, programmable display, and an easy to clean platform design to aid in better contamination control.
The triple eccentric drive mechanism, engineered to perform with a reduced noise level, is built with proven technology to support heavy loads, always maintaining consistent performance. The belt is maintenance-free and engineered to last the life of the shaker, and the shaker mechanism itself comes with an industry leading warranty.
- Variable speed control from 15 to 525 rpm
- Accepts loads up to 42 lb. on the 2000 and 84 lb. on the 4000 with single platforms
- Operate in temperature ranges of 0° to 40°C (104°F), 20 to 80% noncondensing humidity
- Can be used in a variety of incubators, warm rooms, environmental chambers and refrigerators
- Feature a maintenance-free, solid-state DC brushless motor
- Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
- Programmable features allow for up to 99 unique saved programs for easy set up and reproducibility
- The full-color touchscreen display allows you to clearly view speed and runtimes concurrently, even from a distance
- Historical monitoring of alerts, alarms and interaction logs to provide greater security and reproducibility for your work
- USB and Ethernet connections for monitoring and data output
- Engineered to perform with a reduced noise level
- Easy-to-remove platforms that make cleaning fast and easy
- Featuring rounded corners, you can clean the unit quickly and completely with confidence
- Continuous or timed operation
- Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
- Retains parameters during power failure and restarts unit automatically after power is restored
Certifications
UL, cUL, CE
Warranty
2 Years Service, 5 Years Parts, and 10 Years on the Drive Mechanism
Specifications
Specifications
| Orbit | 1 in. |
| Load Bearing Capacity (Metric) | 43 kg |
| Speed Control Accuracy | ±1 rpm |
| Speed Range | 15 to 525 rpm |
| Electrical Requirements | 100/240 V, 50/60 Hz |
| Voltage | 100/240 V |
| Temperature Range (Metric) | 5°C to 60°C |
| Product Type | Shaker |
| Certifications/Compliance | CE, cUL, UL |
| Temperature Range (English) | 41°F to 104°F |
| Show More |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.