missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Brass Padlocks

Features solid brass body and shackle that resists corrosion and sparks.

168.00 € - 182.00 €

Specifications

Product Type Brass Padlocks
Material Brass
Description Brass Padlocks
Diameter (Metric) Shackle 6.5 mm
Dimensions (L x W) 43.00 x 60.00 mm
View More Specs

Products 12
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
11816083
View Documents
Brady™
051359
Black This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15603507
View Documents
Brady™
051359
Black
173.00 €
Pack of 12
Estimated Shipment: 21-01-2025
to see stock.
Add to basket
 
15663497
View Documents
Brady™
051355
Blue
179.00 €
Pack of 12
Estimated Shipment: 18-02-2025
to see stock.
Add to basket
 
11886073
View Documents
Brady™
051355
Blue This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11896073
View Documents
Brady™
051356
Green This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15673497
View Documents
Brady™
051356
Green
179.00 €
Pack of 12
In Stock
to see stock.
Add to basket
 
11726905
View Documents
Brady™
051358
Gray This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15693497
View Documents
Brady™
051358
Gray
173.00 €
Pack of 12
Estimated Shipment: 18-02-2025
to see stock.
Add to basket
 
11876073
View Documents
Brady™
051354
Red This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15653497
View Documents
Brady™
051354
Red
182.00 €
Pack of 12
In Stock
to see stock.
Add to basket
 
11806083
View Documents
Brady™
051357
Yellow This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15683497
View Documents
Brady™
051357
Yellow
173.00 €
Pack of 12
Estimated Shipment: 21-01-2025
to see stock.
Add to basket
 
Description

Description

  • 6-pin cylinder offers more unique key cuts for better tamper resistance
  • Locks are protected by coloured vinyl sheaths making it easy to color-code your lockout program
  • Padlocks are available keyed different
  • Lock labels sold separately
  • Two keys supplied with each padlock
Specifications

Specifications

Brass Padlocks
Brass Padlocks
43.00 x 60.00 mm
21.00 mm
6
33.5 mm
Brass
6.5 mm
21 mm
Brass
12 Pk.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.