missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Solid Cap
BIOPHARMA

33 mm threaded cap

Brand:  Corning™ 3568

Product Code. 11389464

  • 40.23 € / Pack of 4
Estimated Shipment: 17-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

(This is the suggested replacement for 3280)

These disposable high density polyethylene sterile solid caps are designed to fit the Corning™ 500 mL, 1 L and 3 L Disposable Spinner Flasks (Cat. Nos. 3153, 3561 and 3563). They also fit Corning disposable polystyrene and polycarbonate storage bottles and glass bottles with GL45 threads.

  • 33mm threaded cap
  • Vented cap has 0.2 μm pore nonwettable (hydrophobic) membrane sealed directly to the cap
  • Allows gas exchange while minimizing the risk of contamination
  • Sterilized by gamma irradiation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

4
Solid Cap
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers