missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solutions Aloe Sense Nitrile Gloves

Features a textured surface for dry and wet working conditions. Fisherbrand™ Solutions Aloe Sense Nitrile Gloves with aloe vera coating on the inner surface protect hands from drying, chapping and cracking.

Specifications

Certifications/Compliance ISO 9001 QMS, FDA Biocompatibility Guidance, 510K Approved
Coating Material Aloe Vera
Color Blue, Green
Disposable Single-use
Hand Ambidextrous
View More Specs

Description

Description

These gloves feature a textured surface to provide ideal grip for dry and wet working conditions. Aloe vera coating on the inner surface protects hands from drying, chapping and cracking, making this glove ideal for prolonged use. Beaded cuff. Mint green for easy identification.
  • PPE Category III
  • Aloe vera coating protects from drying, chapping and cracking
  • Ideal for prolonged use
  • Textured surface provides good grip
  • Mint green
  • Beaded cuff
  • Disposable
  • Nitrile
Specifications

Specifications

ISO 9001 QMS, FDA Biocompatibility Guidance, 510K Approved
Blue, Green
Ambidextrous
Powder Free
3 mil
100/Pk.
24 cm
Aloe Vera
Single-use
Nitrile
Non-sterile
Beaded/Rolled
20 MPa
Videos
SDS
Documents

Documents

Certificates
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.